Shop ULTRASITE
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Picnic Table, Gray, Vandal Resistant Resinwood, 90 in L, 29-3/4 in H Overall Plank
- Mfr # PB 6GRAPARKPADA
- Zoro # G110881626
product price:Â
$
1,452.99
/ea
Key Features
Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB 6GRAPARKPADA
- Zoro #
- G110881626
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Tabletop Structural Material
- Vandal Resistant Resinwood
- Bench Structural Material
- Resinwood
- Tabletop Texture
- Plank
- Tabletop Color
- Gray
- Frame Color
- Black
- Bench Color
- Gray
- Item
- Picnic Table
- Standards
- ADA Compliant
- Assembly
- Unassembled
- Frame Material
- Steel
- Frame Finish
- Powder Coated
- Includes Mounting Hardware
- No
- User Entry
- Wheelchair
- Number of Benches
- 2
- Support Style
- Leg
- Includes Umbrella Hole
- No
- Bench Coating/Finish
- Uncoated
- Product Type
- ADA Picnic Table
- Includes Assembly Tools
- No
Dimensions
- Overall Length
- 90 in
- Overall Width
- 57-7/8 in
- Overall Height
- 29-3/4 in
- Bench Height
- 17-1/2 in
- Bench Depth
- 9-1/4 in
- Bench Length
- 72 in
- Tabletop Width
- 27-3/4 in
- Tabletop Length
- 90 in
- Frame Diameter
- 1-5/8 in
- Wire Rope Length
- 90 in
- Length
- 90 in
Description
ADA Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Gray, Bench Depth 9 1/4 in, Bench Height 17 1/2 in, Bench Length 72 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter 1 5/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 29 3/4 in, Overall Length 90 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.