Rectangle Picnic Table, Green, Expanded Metal, 96 in L, 30-1/4 in H Overall Diamond Mesh

  • Mfr # 239SM-V-Green

  • Zoro # G3370136


product price:  $2,113.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239SM-V-Green
Zoro #
G3370136
UPC #
845720011635
Country of Origin
United States

Dimensions

Overall Length
96 in
Overall Width
69 in
Overall Height
30-1/4 in
Bench Height
18 in
Overall Depth
69 in
Tabletop Width
30 in
Bench Depth
12 in
Frame Diameter
2-3/8 in
Bench Length
36 in
Tabletop Length
96 in

Details

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Picnic Table
Assembly
Unassembled
Frame Finish
Powder Coated
Frame Material
Steel
Entry
Walk Through
Includes
Hardware
Includes Umbrella Hole
No
User Entry
Walk Through
Support Style
Ground-Level Support
Number of Benches
4
Tabletop Construction
Expanded
Bench Coating/Finish
Thermoplastic
Includes Mounting Hardware
No
Tabletop Coating/Finish
Thermoplastic Coated

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Depth 12 in, Bench Height 18 in, Bench Length 36 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Hardware, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Surface, Number of Benches 4, Overall Diameter Not Applicable, Overall Height 30 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products