Rectangle Shelter Picnic Table, Green, Expanded Metal, 120 in L, 30-1/4 in H Overall Diamond Mesh

  • Mfr # 238H-4-V10-Green
  • Zoro # G3502129
product price: 
$
2,066.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
238H-4-V10-Green
Zoro #
G3502129
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Overall Width
69 in
Overall Height
30-1/4 in
Top Thickness
2 in
Bench Height
18 in
Overall Depth
70 in
Frame Diameter
2-3/8 in
Tabletop Length
120 in
Tabletop Width
30 in
Bench Depth
12 in
Tabletop Thickness
2 in
Bench Length
42 in
Wire Rope Length
120 in
Length
120 in

Details

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Shelter Picnic Table
Entry
Walk Through
Weight Capacity
1600 lb
Frame Finish
Powder Coated
Frame Material
Steel
Assembly
Unassembled
Standards
ADA Compliant
Tabletop Construction
Expanded
User Entry
Walk Through
Bench Coating/Finish
Thermoplastic
Includes Mounting Hardware
No
Includes Umbrella Hole
No
Number of Benches
4
Support Style
Leg
Tabletop Coating/Finish
Thermoplastic Coated
Includes Assembly Tools
No
Product Type
ADA Shelter Table

Description

ADA Shelter Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Depth 12 in, Bench Height 18 in, Bench Length 42 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 4, Overall Diameter Not Applicable, Overall Height 30 1/4 in, Overall Length 120 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.