Shop ULTRASITE

Rectangle Shelter Picnic Table, Green, Perforated Metal, 144-1/8 in L, 30-1/4 in H Overall Dot

  • Mfr # 238-3-P12-Green
  • Zoro # G3502086

product price: 
$
2,213.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Bench Structural Material
Steel
Tabletop Texture
Dot
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
238-3-P12-Green
Zoro #
G3502086
UPC #
-
Country of Origin
United States
Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Bench Structural Material
Steel
Tabletop Texture
Dot
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Shelter Picnic Table
Weight Capacity
1800 lb
Assembly
Unassembled
Frame Material
Steel
Entry
Walk Through
Frame Finish
Powder Coated
Includes
(2) Sections, (3) Legs
Bench Configuration
Table with (2) Benches
Bench Coating/Finish
Thermoplastic
Tabletop Construction
Perforated
User Entry
Walk Through
Includes Umbrella Hole
No
Includes Mounting Hardware
No
Support Style
Leg
Number of Benches
2
Tabletop Coating/Finish
Thermoplastic Coated
Product Type
Shelter Table
Includes Assembly Tools
No

Dimensions

Overall Length
144-1/8 in
Overall Width
69 in
Overall Height
30-1/4 in
Bench Height
18-1/2 in
Overall Depth
70 in
Top Thickness
2 in
Bench Depth
12 in
Frame Diameter
2-3/8 in
Tabletop Thickness
2 in
Tabletop Length
144 in
Bench Length
144 in
Tabletop Width
30 in
Wire Rope Length
144 1/8 in
Length
144 1/8 in

Description

Shelter Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration Table with (2) Benches, Bench Depth 12 in, Bench Height 18 1/2 in, Bench Length 144 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Sections, (3) Legs, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products