Surface Mount Park Bench W/ Back, Green
Mfr # 940SM-V6-GREEN
Zoro # G0050753
product price: $744.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Overall Depth
22 3/8 in
Overall Height
35 1/4 in
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940SM-V6-GREEN
Zoro #
G0050753
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
22 3/8 in
Overall Height
35 1/4 in
Back Material Thickness
7 ga
Back Height
35 1/4 in
Frame Diameter
2 3/8 in
Seat Depth
12 in
Overall Length
72 in
Back Depth
12 in
Seat Material Thickness
11 ga
Seat Height
18 1/4 in
Description
Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 22 3/8 in, Overall Height 35 1/4 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Steel, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height 35 1/4 in, Edge Style Rounded, Features MIG Welded Frame, UltraCoat Extra Heavy Duty, Frame Finish Powder Coated, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.