1522 Ultra-Wall Protector, 2" x 6" x 48"
- Mfr # 1522
- Zoro # G902702757
product price:
$
127.99
/ea
Free Shipping & Returns
Key Features
Height
48 in
Length
6 in
Width
2 in
Weight
5.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1522
- Zoro #
- G902702757
- UPC #
- 808416015225
- Country of Origin
- Mexico
- Weight
- 5.5 lbs
- Item
- X Ultra-wall Protector
Dimensions
- Height
- 48 in
- Length
- 6 in
- Width
- 2 in
Description
ULTRA-WALL PROTECTORS® RUGGED, POLYETHYLENE RESISTS DENTS, SCRATCHES AND OTHER DAMAGE WITH NO MAINTENANCE REQUIRED. QUICK AND EASY INSTALLATION; HARDWARE KIT PROVIDED. SAFETY YELLOW COLOR.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.