Shop ULTRATECH
See all product information
Create Account
2177 Ultra-Drain Seal Plus, Circular, 42" dia., Orange/Yellow
- Mfr # 2177
- Zoro # G305992243
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Length
42 in
Width
42 in
Height
.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2177
- Zoro #
- G305992243
- UPC #
- 808416021776
- Country of Origin
- United States
Dimensions
- Length
- 42 in
- Width
- 42 in
- Height
- .6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.