Zoro Homepage

26 in. Grate Hook

  • Mfr # 9235

  • Zoro # G3250317


product price: $53.95
/ea

Key Features

Material
Steel
Color
Black
Overall Length
26 in
Overall Width
5 in
Overall Height
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9235
Zoro #
G3250317
UPC #
808416092356
Country of Origin
China

Dimensions

Overall Length
26 in
Overall Width
5 in
Overall Height
26"
Collapsed Length
26"
Collapsed Width
5"
Collapsed Height
26"

Details

Item
Grate Hook
Material
Steel
Color
Black
Includes
Handle, Hook
Features
Portable and Compact
Capacity
250 lb.

Description

Grate Hook, Features Portable and Compact, Material Steel, Overall Width 5 in, Color Black, Overall Length 26 in, Includes Handle, Hook

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.