Shop ULTRATECH
See all product information
Create Account
8385 Ultra-Containment Berm, Foam Wall, 4' x 6' x 2" , Copolymer 2000
- Mfr # 8385
- Zoro # G305654967
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Key Features
Length
4 ft
Width
6 ft
Spill Capacity
25 gal
Height
.2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8385
- Zoro #
- G305654967
- UPC #
- -
- Country of Origin
- United States
- Spill Capacity
- 25 gal
Dimensions
- Length
- 4 ft
- Width
- 6 ft
- Height
- .2 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.