8466 Ultra-Containment Berm, Foam Wall Model, 4' x 4' x 4", 22 oz. (24 mil) PVC
- Mfr # 8466
- Zoro # G905654619
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Length
4 ft
Width
4 ft
Spill Capacity
39 gal
Height
.3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8466
- Zoro #
- G905654619
- UPC #
- 808416184662
- Country of Origin
- United States
Dimensions
- Length
- 4 ft
- Width
- 4 ft
- Height
- .3 ft
Details
- Spill Capacity
- 39 gal
Description
Ultratech 8466 ultra-containment berm, foam wall model, 4' x 4' x 4", 22 oz. (24 mil) pvc the ultra-containment berm, foam wall model provides containment for smaller spills, leaks and drips. It has true driv-in and drive-out capability and requires no setup other than the initial deployment. Low, 4-inch sidewall contains spills-keeps plant floors and soil free from contamination. Built-in handles help with transport and placement.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.