8576 Ultra-Containment Berm, Foam Wall, 10' x 50' x 1', Copolymer 2000
- Mfr # 8576
- Zoro # G105654211
product price:Â
$
8,357.99
/ea
Key Features
Length
10 ft
Width
50 ft
Spill Capacity
1246 gal
Height
.3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8576
- Zoro #
- G105654211
- UPC #
- 808416085761
- Country of Origin
- United States
Dimensions
- Length
- 10 ft
- Width
- 50 ft
- Height
- .3 ft
Details
- Spill Capacity
- 1246 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.