Shop ULTRATECH
See all product information
Create Account
8641 Ultra-Berm Builder Straight Section, 15' x 5 1/2" x 2"
- Mfr # 8641
- Zoro # G705654994
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Length
5.5 in
Width
180 in
Height
2 in
Type
Extension Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8641
- Zoro #
- G705654994
- UPC #
- 808416086416
- Country of Origin
- United States
Dimensions
- Length
- 5.5 in
- Width
- 180 in
- Height
- 2 in
Details
- Type
- Extension Piece
Description
Ultratech berm builder, 15' straight section, 8641 build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed component system provides flexibility to create a semi-permanent, high-visibility custom barrier. durable, vinyl covering resists oils, coolants and most chemicals. economical containment for leaks and spills around machinery and equipment - no need to build expensive cement or angle iron curbs. high-visibility yellow color draws attention to barrier for increased safety. easy removal requires only a flat-bladed shovel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.