9457 Ultra-Filter Sock, Sediment Removal, 9' x 7" x 4"
- Mfr # 9457
- Zoro # G502662604
product price:Ā
$
171.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Width
108 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9457
- Zoro #
- G502662604
- UPC #
- 808416094572
- Country of Origin
- China
Dimensions
- Length
- 7 in
- Width
- 108 in
- Height
- 4 in
Description
ULTRATECH 9457 ULTRA-FILTER SOCKĀ®, SEDIMENT REMOVAL, 9' X 7" X 4" ULTRA-FILTER SOCKSĀ® STOP HARMFUL SUBSTANCES FROM ENTERING THE STORMWATER SYSTEM. USE IN FRONT OF STORM DRAINS, AROUND DOWNSPOUTS, IN GULLIES AND DITCHES OR ANYWHERE THERE IS POTENTIAL FOR HARMFUL STORMWATER RUNOFF. WOVEN POLYMER CASING ALLOWS WATER TO PASS THROUGH QUICKLY WHILE FILTRATION MEDIA INSIDE REMOVES POLLUTANTS. AVAILABLE IN 9-FOOT LENGTHS. HIGH UV RATING ALLOWS EXTENDED LIFE SUN AND ELEMENTS. UNITS CAN BE OVERLAPPED FOR LONGER COVERAGE OR MORE THAN ONE FILTER SOCK CAN BE USED IF THE POTENTIAL FOR MORE THAN ONE CONTAMINANT OR A LARGE QUANTITY OF A SINGLE CONTAMINANT IS PRESENT. LOOPED ENDS ALLOW UNITS TO BE STAKED IN PLACE AND ASSIST IN TRANSPORT. THE SEDIMENT REMOVAL MODEL CONTAINS RECYCLED RUBBER MEDIA THAT PROVIDES WEIGHT, KEEPS THE UNIT IN PLACE AND ALLOWS MAXIMUM WATER FLOW FOR SEDIMENT REMOVAL. HELPS COMPLY WITH SWPP REGULATIONS. IT IS AN ECOSMART PRODUCT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.