ADA Pads, 2 ft x 2 ft, Surface Mount (Retrofit) Black
Mfr # 0756
Zoro # G822844056
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Length
2 ft
Material
Flexible Urethane
Thickness
0.38 in.
Width
2 ft
Includes
Pad, Steel Anchors, Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0756
Zoro #
G822844056
UPC #
-
Country of Origin
United States
Dimensions
Length
2 ft
Thickness
0.38 in.
Width
2 ft
Details
Material
Flexible Urethane
Item
Ultra ADA Pad
Includes
Pad, Steel Anchors, Adhesive
Color
Black
Description
Detectable warning system aids the visually impaired. Ultra-ADA Pads are designed for the visually impaired to feel the raised, truncated domes with their feet. This, in combination with a tapping cane, can alert them to an upcoming intersection or other potential hazards. Available in four (4) sizes: 2’ x 2’, 2’ x 3’, 2’ x 4’ and 2’ x 5’. Safety yellow color assists people with severe visual impairment, Black and Brick Red colors are also available. Flexible construction forms to fit dips, slopes, and inclines in sidewalks and walkways. Installs quickly and easily using adhesive and steel anchors (included). Better slip resistance than composites. Better impact resistance than composites. UNBREAKABLE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.