Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADA Pads, 2 ft x 5 ft, Surface Mount (Retrofit) Brick Red

  • Mfr # 0762

  • Zoro # G722844057


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Pad, Steel Anchors, Adhesive
Length
5 ft
Width
6 ft
Material
Flexible Urethane
Thickness
0.38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0762
Zoro #
G722844057
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
6 ft
Thickness
0.38 in.

Details

Includes
Pad, Steel Anchors, Adhesive
Color
Brick Red
Material
Flexible Urethane
Item
Ultra ADA Pad

Description

Detectable warning system aids the visually impaired. Ultra-ADA Pads are designed for the visually impaired to feel the raised, truncated domes with their feet. This, in combination with a tapping cane, can alert them to an upcoming intersection or other potential hazards. Available in four (4) sizes: 2’ x 2’, 2’ x 3’, 2’ x 4’ and 2’ x 5’. Safety yellow color assists people with severe visual impairment, Black and Brick Red colors are also available. Flexible construction forms to fit dips, slopes, and inclines in sidewalks and walkways. Installs quickly and easily using adhesive and steel anchors (included). Better slip resistance than composites. Better impact resistance than composites. UNBREAKABLE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.