Zoro Homepage

Berm Builder, 15 ft. Extension

  • Mfr # 8641

  • Zoro # G6592588


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Length
15 ft
Width
5 1/2 in
Color
Black, Yellow
Includes
Straight Section
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8641
Zoro #
G6592588
UPC #
00808416086416
Country of Origin
United States

Dimensions

Length
15 ft
Width
5 1/2 in
Height
2 in
Wall Height
2 in
Dimensions
15 ft x 5 1/2 in x 2 in
Straight Section Height
2 in
Straight Section Length
180 in
Straight Section Width
5 1/2 in

Details

Item
Spill Berm Extension
Material
Vinyl
Color
Black, Yellow
Includes
Straight Section
For Use With
Ultra-Berm Builder(R) Kit
Type
Extension Piece
Temp Limit
-22 Degrees F - 160 Degrees F
Recycled Content (%)
No Recycled Content
Max Liquid Temp Exposure
225¿F for up to 30 min
Max Temp Limit
160 Degrees F
Indoor/Outdoor Use
Indoor, Outdoor
Components Included
(1) Straight Section
Min Temp Limit
-22 Degrees F
Supports SPCC Compliance
Yes
Product Type
Straight Section
Install Type
Glued in Place
Number of Straight Sections
1

Description

15 ft. Extension Piece, Yellow, Vinyl, Length 30 In., Width 30 In., Height 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.