Zoro Homepage

Bin, Green, 48" L

  • Mfr # 863

  • Zoro # G7328286


product price: $612.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
48 in
Width
31 in
Color
Green
Includes
Solid Rubber Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863
Zoro #
G7328286
UPC #
808416008630
Country of Origin
United States

Dimensions

Length
48 in
Width
31 in
Height
38 in
Container Height
38 in
Container Width
31 in
Wheel Size
5 in
Container Length
48 in
Container Size
31 in W x 48 in L x 38 in H

Details

Item
Bin
Material
Polyethylene
Color
Green
Includes
Solid Rubber Wheels
For Use With
Spill Kits
Standards
Made in the USA
Fluids Absorbed
Universal
Type
Forest Green Model With 5" Solid Rubber Wheels
Land Fill Disposable
Yes
Epoxy Putty Included
No
Emergency Response Handbook/Instructions Included
No
Cleaning Solution Included
No
Overpack Drum Included
Drum Not Included
Solidifier Included
No
Empty or Filled
Empty
Number of Wheels
4
Wheel Tread Material
Rubber
Series
Ultra-Utility Box
Neutralizer Included
No
Product Weight
68 lb
Includes Mounting Fasteners
No
Container Capacity
112 gal
Granular Sorbent Included
No
Ph Tester Kit Included
No
Lockable
Yes
Container Type
Box
Container Color
Forest Green
Vapor Suppressant Included
No
Fluid Compatibility
Universal
Product Type
Empty Spill Kit/Station

Description

Empty Spill Kit/Station, Fluids Absorbed Universal, Container Type Box, 112 gal Container Capacity, 31 in W x 48 in L x 38 in H Container Size, Forest Green, Empty, Lockable Yes, Wheel Size 5 in, Wheel Tread Material Rubber, Product Weight 68 lb, Ultra-Utility Box, Includes Mounting Fasteners No, Made in the USA, Land Fill Disposable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.