Zoro Homepage

Bin, Yellow, 48" L

  • Mfr # 862

  • Zoro # G7328189


product price: $499.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
48 in
Width
31 in
Color
Yellow
For Use With
Spill Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862
Zoro #
G7328189
UPC #
808416008623
Country of Origin
United States

Dimensions

Length
48 in
Width
31 in
Height
31 1/2 in
Container Height
31 1/2 in
Container Length
48 in
Container Width
31 in
Container Size
31 in W x 48 in L x 31 1/2 in H

Details

Item
Spill Caddy
Material
Polyethylene
Color
Yellow
For Use With
Spill Kits
Standards
Made in the USA
Type
Yellow Model Without Wheels
Fluids Absorbed
Universal
Ph Tester Kit Included
No
Container Capacity
112 gal
Emergency Response Handbook/Instructions Included
No
Lockable
Yes
Container Color
Yellow
Granular Sorbent Included
No
Cleaning Solution Included
No
Product Weight
60 lb
Series
Ultra-Utility Box
Number of Wheels
No Wheels
Solidifier Included
No
Includes Mounting Fasteners
No
Neutralizer Included
No
Overpack Drum Included
Drum Not Included
Empty or Filled
Empty
Land Fill Disposable
Yes
Container Type
Box
Epoxy Putty Included
No
Vapor Suppressant Included
No
Fluid Compatibility
Universal
Product Type
Empty Spill Kit/Station

Description

Bin, Yellow, Polyethylene, Length 48 In., Width 31 In., Height 31-1/2 In., Standards Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.