Zoro Homepage

Bin, Yellow, 48" L

  • Mfr # 865

  • Zoro # G7328259


product price: $625.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
48 in
Width
31 in
Color
Yellow
Includes
Solid Rubber Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865
Zoro #
G7328259
UPC #
808416008654
Country of Origin
United States

Dimensions

Length
48 in
Width
31 in
Height
38 in
Wheel Size
5 in
Container Width
31 in
Container Height
38 in
Container Length
48 in
Container Size
31 in W x 48 in L x 38 in H

Details

Item
Bin
Material
Polyethylene
Color
Yellow
Includes
Solid Rubber Wheels
For Use With
Spill Kits
Standards
Made in the USA
Fluids Absorbed
Universal
Type
Yellow Model With 5" Solid Rubber Wheels
Wheel Tread Material
Rubber
Container Type
Box
Container Color
Yellow
Product Weight
68 lb
Container Capacity
112 gal
Number of Wheels
4
Granular Sorbent Included
No
Neutralizer Included
No
Cleaning Solution Included
No
Lockable
Yes
Emergency Response Handbook/Instructions Included
No
Series
Ultra-Utility Box
Empty or Filled
Empty
Overpack Drum Included
Drum Not Included
Includes Mounting Fasteners
No
Epoxy Putty Included
No
Ph Tester Kit Included
No
Solidifier Included
No
Vapor Suppressant Included
No
Land Fill Disposable
Yes
Fluid Compatibility
Universal

Description

Empty Spill Kit/Station, Fluids Absorbed Universal, Container Type Box, 112 gal Container Capacity, 31 in W x 48 in L x 38 in H Container Size, Yellow, Empty, Lockable Yes, Wheel Size 5 in, Wheel Tread Material Rubber, Product Weight 68 lb, Ultra-Utility Box, Includes Mounting Fasteners No, Made in the USA, Land Fill Disposable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.