Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bladder, 66 gal Spill Capacity, 1 Drum, Polyethylene

  • Mfr # 2317

  • Zoro # G3373955


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
25 7/8 in
Width
4 3/8 in
Spill Capacity
66 gal
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2317
Zoro #
G3373955
UPC #
808416023176
Country of Origin
United States

Dimensions

Length
25 7/8 in
Width
4 3/8 in
Height
4 5/8 in
Bulkhead Fitting Size
3/4 in
Dimensions
25 7/8 in L x 4 3/8 in W x 4 5/8 in H

Details

Item
Bladder
Material
Polyethylene
Spill Capacity
66 gal
Color
Yellow/Black
Includes
(1) Bladder Attachment, (1) Bulkhead Fitting
For Use With
1320, 2329, 2330, 2333, 2334, 2360, 2361
Standards
40 CFR 264.175, EPA, SPCC
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Number of Drums
1
Modular / Nonmodular
Modular
Modular
Yes
Application
Spill Containment
Recycled Content (%)
No Recycled Content
Bulkhead Fitting Included
Yes
Series
Ultra-Spill Decks
For Use With Brand
UltraTech
Number of Bulkhead Fittings Included
1
Product Type
Bladder
For Use With Mfr. Model Number
1320, 2329, 2330, 2333, 2334, 2360, 2361
Flexible/Rigid
Flexible
Indoor/Outdoor Use
Indoor, Outdoor
Fluorinated
No

Description

Bladder, Application Spill Containment, Bulkhead Fitting Included Yes, Bulkhead Fitting Size 3/4 in, Color Yellow/Black, For Use With Grainger Item Number 3VAR2, 4LNT6, 4LNT7, 4LNU6, 4LNU7, 4LNU8, 4LNU9, For Use With Mfr. Model Number 1320, 2329, 2330, 2333, 2334, 2360, 2361, Dimensions 25 7/8 in L x 4 3/8 in W x 4 5/8 in H, Flexible/Rigid Flexible, Fluorinated No, For Use With 1320, 2329, 2330, 2333, 2334, 2360, 2361, For Use With Brand UltraTech, Height 4 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.