Bulkhead Fitting, 1 In. W, Polypropylene
Mfr # 1073
Zoro # G7496702
product price: $15.25
/eaKey Features
Material
Polyethylene
Length
2 1/2 in
Width
2 1/2 in
Color
Black
For Use With
UltraTech Ultra-Spill Decks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1073
Zoro #
G7496702
UPC #
808416010732
Country of Origin
India
Dimensions
Length
2 1/2 in
Width
2 1/2 in
Height
2 1/2 in
Dimensions
2.5 in x 2.5 in x 2.5 in
Bulkhead Fitting Size
2 1/2 in
Overall Length
2 1/2 in
Overall Height
2 1/2 in
Overall Width
2 1/2 in
Details
Item
Bulkhead Fitting
Material
Polyethylene
Color
Black
For Use With
UltraTech Ultra-Spill Decks
Standards
EPA, CFR 264.175 and SPCC
For Use With Brand
UltraTech
Product Type
Bulkhead Fitting
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Mfr. Model Number
2222, 2223, 1321, 1086, 1072
Fluorinated
No
Number of Bulkhead Fittings Included
1
Manufacturer Warranty
5 yr
Weight
1 lb.
Compatible Manufacturer Part Number
1072, 1086, 1321, 2222, 2223
Description
Bulkhead Fitting, Black, Polypropylene, Length 2-1/2 In., Width 2 1/2 In., Height 2-1/2 In., For Use With Spill Decks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.