Zoro Homepage

Bung Access Funnel, Snap-On Cover

  • Mfr # 0485

  • Zoro # G116521090


product price: $41.89
/ea

Key Features

Lid Type
Manual Closing
For Holding
Liquid, Oils
For Bung Hole Size
3/4 in
Color
Yellow
Body Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0485
Zoro #
G116521090
UPC #
808416004854
Country of Origin
United States

Dimensions

For Bung Hole Size
3/4 in
Overall Width
25 in
Overall Length
25 in
Outside Diameter
25 in
Overall Height
3 1/2 in

Details

Lid Type
Manual Closing
For Holding
Liquid, Oils
Color
Yellow
Body Color
Yellow
For Drum Capacity
55 gal
Item
Drum Funnel
Lid Color
Yellow

Description

Snap-On Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.