20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Catch Basin Insert, Black, 13" H, 27" L

ULTRATECH | Zoro #: G7337386 | Mfr #: 9218

$317.79 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ultratech #9218 Specifications

Zoro #: G7337386 Manufacturer #: 9218
Item: Drain Guard Material: Non-Woven, Polypropylene Geotextile
Width: 36" Standards: LEED, SWPP, BMP
Oil Capacity: 0.87 gal. of oil and up to 40 lbs. of sediment Removes: Sediment, Oil
Color: Black Opening Size: 10"
Flow Capacity: 500 gpm Height: 18"
Length: 48" Country of Origin (subject to change): Guatemala

Description

The amount of maintenance needed for the care of gutters can be significantly reduced with the installation of drain and gutter protectors. Ultratech Catch Basin Insert include characteristics like: Width: 19", Length: 27", Color: Black.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews of Ultratech #9218