Shop ULTRATECH

DrainFilter, Black, PK10

  • Mfr # 8931
  • Zoro # G8285846

product price: 
$
728.99
/pk of 10, $72.90/ea
Free Shipping & Returns

Key Features

Material
Polypropylene, Stainless Steel
Color
Black
Dimensions
26 in L x 32 in W x 18 in H
Removes
Oil, Sediment
Standards
TMDL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8931
Zoro #
G8285846
UPC #
808416089318
Country of Origin
India

Dimensions

Dimensions
26 in L x 32 in W x 18 in H
Height
18 in
Width
32 in
Opening Size
10 in dia
Length
26 in
Fits Min Drain Size
16 in x 20 in
Fits Max Drain Size
26 in x 32 in
Fits Drain Size
16 in x 20 in to 26 in x 32 in

Details

Item
Drain Filter
Material
Polypropylene, Stainless Steel
Color
Black
Removes
Oil, Sediment
Standards
TMDL
Oil Capacity
1.26 gal
For Use With
Almost Any Drain
Flow Capacity
90 gpm each filter
Includes
Frame
Substances Filtered
Oil, Sediment
Filtration Capacity
Oil Capacity: 1.26 gal; Sediment Capacity: 40 lb
For Use With Mfr. Model Number
8932
For Drain Type
Catch Basin Drains
Sediment Capacity (Weight)
40 lb
Retaining Rods Required
Not Required
Micron Rating
80/180
Frame Style
Adjustable
Frame Material
Steel
Filter Material
Non-Woven Polypropylene Geotextile
Recycled Content (%)
No Recycled Content
Weight
53
Capacity
Up to 0.5 gal of Oil
Installation Method
Under Grate
Sediment Capacity (Volume)
18 kg
Reusable
No
Max. Flow Rate
500 gpm
Shell Material
Polypropylene, Stainless Steel
Wire Color
Black

Description

Drain Filter, Removes Oil, Sediment, Flow Capacity 90 gpm each filter, Length 26 in, Width 32 in, Height 18 in, Opening Size 10 in dia, For Use With Almost Any Drain, Oil Capacity 1.26 gal, Material Polypropylene, Stainless Steel, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.