Zoro Homepage
This item is Discontinued.
Ultratech Catch Basin Insert, Gray, 13" H, 27" L 9379

Catch Basin Insert, Gray, 13" H, 27" L (Discontinued)

  • Mfr # 9379
  • Zoro # G7337465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9379
Zoro #
G7337465
UPC #
808416093797
Country of Origin
United States

Dimensions

Length
4 ft
Opening Size
10"
Width
36 in
Height
18 in
Dimensions
48 in L x 36 in W x 18 in H

Details

Oil Capacity
1.26 gal
Removes
Oil, Sediment
Flow Capacity
151 gpm
Material
Ultra-X-Tex(R)
Standards
NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Color
Gray
Item
Drain Guard
Substances Filtered
Gas; Hydrocarbon; Oil; Sediment
Micron Rating
100
For Drain Type
Catch Basin
Sediment Capacity (Weight)
40 lb
Recycled Content (%)
1%
Filtration Capacity
Oil Capacity: 1.26 gal; Sediment Capacity: 40 lb
Retaining Rods Required
Not Required
Max. Flow Rate
151 gpm
Filter Material
X-Tex
Weight
14

Description

Drain Guard, Removes Oil, Sediment, Flow Capacity 151 gpm, Length 4 ft, Width 36 in, Height 18 in, Oil Capacity 1.26 gal, Material Ultra-X-Tex(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.