Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catch Basin Insert, Yellow, 4" H, 15" L

  • Mfr # 9341

  • Zoro # G7337830


product price: $50.95
/ea

Key Features

Material
Polyethylene
Color
Green
Dimensions
24 in L x 24 in W x 36 in H
Removes
Oil, Sediment
Standards
TMDL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9341
Zoro #
G7337830
UPC #
808416092417
Country of Origin
Guatemala

Dimensions

Dimensions
24 in L x 24 in W x 36 in H
Height
36 in
Opening Size
10"
Width
24 in
Length
24 in
Depth
36 in

Details

Item
Catch Basin Insert
Material
Polyethylene
Color
Green
Removes
Oil, Sediment
Standards
TMDL
Oil Capacity
0.87 gal
Flow Capacity
500 gpm
Includes
Overflow Port
Substances Filtered
Sediment
Max. Flow Rate
695 gpm
Retaining Rods Required
Not Required
Filter Material
Polypropylene
Recycled Content (%)
No Recycled Content
Filtration Capacity
Oil Capacity: 0.87 gal; Sediment Capacity: 500 lb
Sediment Capacity (Weight)
500 lb
For Drain Type
Catch Basin Drains
Reusable
Yes
Weight
1
Frame Style
Frameless
Installation Method
Under Grate
Sediment Capacity (Volume)
226.3 kg

Description

Catch Basin Insert, Removes Oil, Sediment, Flow Capacity 500 gpm, Length 24 in, Width 24 in, Height 36 in, Oil Capacity 0.87 gal, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.