Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Track Pan, 255 in L, Fiberglass

  • Mfr # 7246

  • Zoro # G021675543


product price: $5,291.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7246
Zoro #
G021675543
UPC #
808416101614
Country of Origin
United States

Description

Center Track Pan, Bottom Inside Length 243 in, Bottom Inside Width 40 in, Height 4 1/2 in, Product Type Center Track Pan, Length 255 in, Material Fiberglass, Number of Bulkhead Fittings Included 0, Number of Gaskets 0, Number of Grates 0, Spill Capacity Not Applicable, Track Pan Type Center Track Pan, Width 57 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.