Zoro Homepage

Collapsible Containment Berm, 12 in H

  • Mfr # 8659

  • Zoro # G116314005


product price: $6,184.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Width
12 ft
Material Thickness
24 mil
Height
12 in
Color
Black
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8659
Zoro #
G116314005
UPC #
808416086591
Country of Origin
United States

Dimensions

Width
12 ft
Material Thickness
24 mil
Height
12 in
Length
72 ft

Details

Item
Collapsible Containment Berm
Color
Black
Material
PVC
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Sidewall Type
Compressable Foam Ring
Product Type
Containment Berm
Shape
Rectangle
Spill Capacity, gal.
6,462 gal
Includes Wellhead Hood
No

Description

Rapid Rise Containment Berm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.