Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Containment Berm, 12 in H

  • Mfr # 8665

  • Zoro # G916313994


product price: $6,057.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Material Thickness
24 mil
Color
Black
Material
PVC
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Width
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8665
Zoro #
G916313994
UPC #
808416086652
Country of Origin
United States

Dimensions

Material Thickness
24 mil
Width
15 ft
Height
12 in
Length
60 ft

Details

Color
Black
Item
Collapsible Containment Berm
Material
PVC
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Includes Wellhead Hood
No
Shape
Rectangle
Product Type
Containment Berm
Sidewall Type
Compressable Foam Ring
Spill Capacity, gal.
6,732 gal

Description

Rapid Rise Containment Berm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.