Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Containment Berm, 12 in H

  • Mfr # 8667

  • Zoro # G516313998


product price: $7,028.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Length
72 ft
Width
15 ft
Material
PVC
Material Thickness
24 mil
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8667
Zoro #
G516313998
UPC #
808416086676
Country of Origin
United States

Dimensions

Length
72 ft
Width
15 ft
Material Thickness
24 mil
Height
12 in

Details

Item
Collapsible Containment Berm
Material
PVC
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Color
Black
Spill Capacity, gal.
8,078 gal
Shape
Rectangle
Sidewall Type
Compressable Foam Ring
Product Type
Containment Berm
Includes Wellhead Hood
No

Description

Rapid Rise Containment Berm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.