Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Containment Berm, 2 in H

  • Mfr # 8385

  • Zoro # G416313692


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Material Thickness
24 mil
Color
Black
Length
6 ft
Width
4 ft
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8385
Zoro #
G416313692
UPC #
808416083859
Country of Origin
United States

Dimensions

Material Thickness
24 mil
Length
6 ft
Width
4 ft
Height
2 in

Details

Color
Black
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Item
Collapsible Containment Berm
Material
Copolymer
Includes Wellhead Hood
No
Spill Capacity, gal.
25 gal
Sidewall Support Material
Foam
Product Type
Containment Berm
Sidewall Type
Compressable - Foam
Shape
Rectangle

Description

Foam Wall Containment Berm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.