Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Containment Berm, 2 in H

  • Mfr # 8387

  • Zoro # G116313671


product price: $1,457.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
10 ft
Height
2 in
Color
Black
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Material Thickness
24 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8387
Zoro #
G116313671
UPC #
808416083873
Country of Origin
United States

Dimensions

Length
10 ft
Height
2 in
Material Thickness
24 mil
Width
8 ft

Details

Color
Black
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Material
Copolymer
Item
Collapsible Containment Berm
Includes Wellhead Hood
No
Sidewall Support Material
Foam
Shape
Rectangle
Sidewall Type
Compressable - Foam
Spill Capacity, gal.
88 gal
Product Type
Containment Berm

Description

Foam Wall Containment Berm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.