Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Containment Berm, 4 in H

  • Mfr # 8465

  • Zoro # G316313983


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Material Thickness
24 mil
Width
3 ft
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8465
Zoro #
G316313983
UPC #
808416184655
Country of Origin
United States

Dimensions

Height
4 in
Material Thickness
24 mil
Width
3 ft
Length
3 ft

Details

Item
Collapsible Containment Berm
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Material
PVC
Color
Black
Product Type
Containment Berm
Sidewall Support Material
Foam
Sidewall Type
Compressable - Foam
Shape
Rectangle
Includes Wellhead Hood
No
Spill Capacity, gal.
22 gal

Description

Foam Wall Containment Berm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.