Zoro Homepage

Collapsible Containment Berm, 4 in H

  • Mfr # 8466

  • Zoro # G616313966


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft
Height
4 in
Color
Black
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8466
Zoro #
G616313966
UPC #
808416184662
Country of Origin
China

Dimensions

Length
4 ft
Height
4 in
Width
4 ft
Material Thickness
24 mil

Details

Item
Collapsible Containment Berm
Color
Black
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Material
PVC
Sidewall Support Material
Foam
Shape
Rectangle
Spill Capacity, gal.
39 gal
Sidewall Type
Compressable - Foam
Includes Wellhead Hood
No
Product Type
Containment Berm

Description

Foam Wall Containment Berm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.