Zoro Homepage

Collapsible Containment Berm, 4 in H

  • Mfr # 8949

  • Zoro # G816314046


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Material Thickness
20 mil
Width
5/16 ft
Height
4 in
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8949
Zoro #
G816314046
UPC #
808416102352
Country of Origin
United States

Dimensions

Material Thickness
20 mil
Width
5/16 ft
Height
4 in
Length
10 ft

Details

Material
PVC
Item
Collapsible Containment Berm
Standards
(SPCC) 40 CFR 112, 40 CFR 264.175, EPA
Color
Black
Sidewall Support Material
Foam
Sidewall Type
Compressable - Foam
Shape
Rectangle
Includes Wellhead Hood
No
Product Type
Containment Berm

Description

Replacement Foam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.