Zoro Homepage

Collapsible Wall Containment Berm, 748gal

  • Mfr # 8400

  • Zoro # G9870174


product price: $1,467.99
/ea
Free Shipping & Returns

Key Features

Material
Copolymer
Length
10 ft
Width
10 ft
Spill Capacity
748 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400
Zoro #
G9870174
UPC #
808416084009
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Outside Dia.
40.5 ft.
Height
1 ft
Inside Dia.
40 ft.
Material Thickness
30 mil
Dimensions
12 ft W x 10 ft L

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
748 gal
Color
Black
Includes
Berm and Supports Only, Collapsible Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 109
Spill Capacity, gal.
748 gal
Sidewall Type
U-Frame with Swivel Legs
Recycled Content (%)
No Recycled Content
Supports SPCC Compliance
Yes
Product Type
Containment Berm
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Outdoor
Sidewall Support Material
PVC
Supports NPDES Compliance
Yes
Series
Ultra
Shape
Rectangle
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 12 ft W x 10 ft L, Height 1 ft, Includes Berm and Supports Only, Collapsible Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 10 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 748 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.