Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Wall Containment Berm, 748gal

  • Mfr # 8611

  • Zoro # G7954265


product price: $1,799.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Spill Capacity
748 gal
Height
12 in
Includes
Berm and Supports Only, Compact Model
Inside Dia.
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8611
Zoro #
G7954265
UPC #
808416086119
Country of Origin
United States

Dimensions

Height
12 in
Inside Dia.
40 ft
Width
10 ft
Length
10 ft
Outside Diameter
40 1/2 ft
Material Thickness
30 mil
Dimensions
10 ft W x 10 ft L

Details

Item
Collapsible Containment Berm
Color
Black
Spill Capacity
748 gal
Includes
Berm and Supports Only, Compact Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 107
Material
Copolymer
Shape
Square
Supports EPA Compliance
40 CFR 264.175
Sidewall Support Material
Aluminum
Product Type
Containment Berm
Series
Ultra
Recycled Content (%)
No Recycled Content
Spill Capacity, gal.
748 gal
Indoor/Outdoor Use
Outdoor
Supports NPDES Compliance
Yes
Sidewall Type
Struts with Sleeves
Supports SPCC Compliance
Yes
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Includes Berm and Supports Only, Compact Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 10 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Aluminum, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 748 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.