Zoro Homepage

Compact Berm, CP2K, 6 ft. L, 6 ft. W

  • Mfr # 8610

  • Zoro # G8350921


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Spill Capacity
269 gal
Height
12 in
Includes
Berm and Supports Only, Compact Model
Inside Dia.
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8610
Zoro #
G8350921
UPC #
808416086102
Country of Origin
United States

Dimensions

Height
12 in
Inside Dia.
24 ft
Length
6 ft
Width
6 ft
Outside Diameter
24 1/2 ft
Material Thickness
30 mil
Dimensions
6 ft W x 6 ft L

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 6 ft W x 6 ft L, Height 12 in, Includes Berm and Supports Only, Compact Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 6 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Aluminum, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 269 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.