Zoro Homepage

Containment Berm, Aluminum, 10 ft W

  • Mfr # 2863

  • Zoro # G211943988


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Material
Reinforced Polyethylene
Length
30 ft
Width
10 ft
Color
Black/Yellow
Includes
L-Shaped Wire Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2863
Zoro #
G211943988
UPC #
808416102536
Country of Origin
United States

Dimensions

Length
30 ft
Width
10 ft
Height
12 in
Material Thickness
30 mil

Details

Item
Collapsible Containment Berm
Material
Reinforced Polyethylene
Color
Black/Yellow
Includes
L-Shaped Wire Brackets
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and ADA Accessibility Guidelines for Buildings and Facilities (ADAAG)
Supports SPCC Compliance
Yes
Shape
Rectangle
Sidewall Support Material
Aluminum
Product Type
Ultra-Containment Berm
Supports EPA Compliance
40 CFR 264.175
Includes Wellhead Hood
No
Sidewall Type
L Bracket
Spill Capacity, gal.
2,244 gal
Indoor/Outdoor Use
Indoor, Outdoor

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black/Yellow, Dimensions 30 ft x 10 ft x 1 ft, Height 12 in, Includes L-Shaped Wire Brackets, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 30 ft, Material Reinforced Polyethylene, Material Thickness 30 mil, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Ultra-Containment Berm, Spill Capacity, gal. 2,244 gal

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.