Containment Berm, Aluminum, 12 ft W
Mfr # 2865
Zoro # G211944077
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Material
Reinforced Polyethylene
Length
20 ft
Width
12 ft
Color
Black/Yellow
Includes
L-Shaped Wire Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2865
Zoro #
G211944077
UPC #
808416102550
Country of Origin
United States
Dimensions
Length
20 ft
Width
12 ft
Height
12 in
Material Thickness
30 mil
Details
Item
Collapsible Containment Berm
Material
Reinforced Polyethylene
Color
Black/Yellow
Includes
L-Shaped Wire Brackets
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and ADA Accessibility Guidelines for Buildings and Facilities (ADAAG)
Spill Capacity, gal.
1,795 gal
Product Type
Ultra-Containment Berm
Sidewall Support Material
Aluminum
Shape
Rectangle
Supports SPCC Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Includes Wellhead Hood
No
Sidewall Type
L Bracket
Indoor/Outdoor Use
Indoor, Outdoor
Description
Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black/Yellow, Dimensions 20 ft x 12 ft x 1 ft, Height 12 in, Includes L-Shaped Wire Brackets, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 20 ft, Material Reinforced Polyethylene, Material Thickness 30 mil, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Ultra-Containment Berm, Spill Capacity, gal. 1,795 gal
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.