Containment Berm, Aluminum, 12 ft W
Mfr # 2867
Zoro # G211944053
product price: $982.99
/ea
Free Shipping & Returns
Key Features
Material
Reinforced Polyethylene
Length
40 ft
Width
12 ft
Color
Black/Yellow
Includes
L-Shaped Wire Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2867
Zoro #
G211944053
UPC #
808416102574
Country of Origin
United States
Dimensions
Length
40 ft
Width
12 ft
Height
12 in
Material Thickness
30 mil
Details
Item
Collapsible Containment Berm
Material
Reinforced Polyethylene
Color
Black/Yellow
Includes
L-Shaped Wire Brackets
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and ADA Accessibility Guidelines for Buildings and Facilities (ADAAG)
Shape
Rectangle
Supports SPCC Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Sidewall Support Material
Aluminum
Includes Wellhead Hood
No
Product Type
Ultra-Containment Berm
Sidewall Type
L Bracket
Spill Capacity, gal.
3,590 gal
Indoor/Outdoor Use
Indoor, Outdoor
Description
Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black/Yellow, Dimensions 40 ft x 12 ft x 1 ft, Height 12 in, Includes L-Shaped Wire Brackets, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 40 ft, Material Reinforced Polyethylene, Material Thickness 30 mil, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Ultra-Containment Berm, Spill Capacity, gal. 3,590 gal
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.