Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Containment Berm Liner, Tan, 36" L

  • Mfr # 8753

  • Zoro # G7337438


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Material
PVC Coated Fabric
Length
30 ft
Width
12 ft
Color
Black
For Use With
UltraTech Modular Berms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8753
Zoro #
G7337438
UPC #
808416087536
Country of Origin
United States

Dimensions

Length
30 ft
Width
12 ft
Height
27"
Thickness
38 in
Dimensions
12 ft x 30 ft

Details

Item
Spill Control Berm Liner
Material
PVC Coated Fabric
Color
Black
For Use With
UltraTech Modular Berms
Green Environmental Attribute
Applicable to LEED Criteria
For Use With Mfr. Model Number
8743
Series
8753
For Use With Brand
UltraTech
Indoor/Outdoor Use
Outdoor
Product Type
Spill Control Berm Liner

Description

Spill Control Berm Liner, Color Black, Dimensions 12 ft x 30 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 53CN06, For Use With Mfr. Model Number 8743, For Use with Series UltraTech Modular Berms, For Use With UltraTech Modular Berms, Indoor/Outdoor Use Outdoor, Length 30 ft, Material PVC Coated Fabric, Product Type Spill Control Berm Liner, Series 8753, Standards Not Applicable, Thickness 38 in, Width 12 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.