Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Containment Berm Liner, Tan, 50" L

  • Mfr # 8757

  • Zoro # G7337191


product price: $4,580.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
PVC Coated Fabric
Length
50 ft
Width
20 ft
Color
Black
For Use With
UltraTech Modular Berms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8757
Zoro #
G7337191
UPC #
808416087574
Country of Origin
United States

Dimensions

Length
50 ft
Width
20 ft
Height
35"
Thickness
38 in
Dimensions
20 ft x 50 ft

Details

Item
Spill Control Berm Liner
Material
PVC Coated Fabric
Color
Black
For Use With
UltraTech Modular Berms
Green Environmental Attribute
Applicable to LEED Criteria
For Use With Mfr. Model Number
8747
Series
8757
For Use With Brand
UltraTech
Product Type
Spill Control Berm Liner
Indoor/Outdoor Use
Outdoor

Description

Spill Control Berm Liner, Color Black, Dimensions 20 ft x 50 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 53CN10, For Use With Mfr. Model Number 8747, For Use with Series UltraTech Modular Berms, For Use With UltraTech Modular Berms, Indoor/Outdoor Use Outdoor, Length 50 ft, Material PVC Coated Fabric, Product Type Spill Control Berm Liner, Series 8757, Standards Not Applicable, Thickness 38 in, Width 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.