Zoro Homepage

Containment Pool, 100 gal, 12 In H

  • Mfr # 8102

  • Zoro # G2859927


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Spill Capacity
100 gal
Height
12 in
Includes
Pop-Up Pool Only
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8102
Zoro #
G2859927
UPC #
808416081022
Country of Origin
United States

Dimensions

Height
12 in
Inside Dia.
53"
Top Diameter
53 in
Material Thickness
10 mil
Bottom Diameter
64 1/2 in
Outside Diameter
64 1/2 in

Description

Collapsible Containment Pool, Bottom Diameter 64 1/2 in, Color Yellow, Height 12 in, Includes Pop-Up Pool Only, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length Not Applicable, Material Polyethylene, Material Thickness 10 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Circle, Sidewall Support Material Steel/Polyethylene, Sidewall Type Auto-Rising, Product Type Containment Pool, Spill Capacity, gal. 100 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.