Zoro Homepage

Containment Pool, 20 gal, 8 In H

  • Mfr # 8022-YEL

  • Zoro # G3989815


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Spill Capacity
20 gal
Height
8 in
Includes
Pop-Up Pool Only
Standards
Helps with EPA Hazardous Waste Discharges 40 CFR 263.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8022-YEL
Zoro #
G3989815
UPC #
808416080223
Country of Origin
United States

Dimensions

Height
8 in
Inside Dia.
28"
Bottom Diameter
35 in
Material Thickness
10 mil
Top Diameter
28 in
Outside Diameter
35 in

Details

Item
Collapsible Containment Pool
Color
Yellow
Spill Capacity
20 gal
Includes
Pop-Up Pool Only
Standards
Helps with EPA Hazardous Waste Discharges 40 CFR 263.37
Material
Polyethylene
Recycled Content (%)
No Recycled Content
Shape
Circle
Supports SPCC Compliance
Yes
Sidewall Type
Auto-Rising
Indoor/Outdoor Use
Outdoor
Spill Capacity, gal.
20 gal
Sidewall Support Material
Steel/Polyethylene
Product Type
Containment Pool
Supports NPDES Compliance
Yes
Series
Ultra
Includes Wellhead Hood
No
For Use With Mfr. Model Number
8155

Description

Collapsible Containment Pool, Bottom Diameter 35 in, Color Yellow, Height 8 in, Includes Pop-Up Pool Only, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length Not Applicable, Material Polyethylene, Material Thickness 10 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Circle, Sidewall Support Material Steel/Polyethylene, Sidewall Type Auto-Rising, Product Type Containment Pool, Spill Capacity, gal. 20 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.