Zoro Homepage

Containment Pool, 66 gal, 12 In H

  • Mfr # 8066-YEL

  • Zoro # G2179344


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Spill Capacity
66 gal
Height
12 in
Includes
Protective Carrying Case with Handles for Hanging
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8066-YEL
Zoro #
G2179344
UPC #
808416080667
Country of Origin
United States

Dimensions

Height
12 in
Inside Dia.
42"
Top Diameter
42 in
Bottom Diameter
53 in
Material Thickness
10 mil
Outside Diameter
53 in

Details

Item
Collapsible Containment Pool
Color
Yellow
Spill Capacity
66 gal
Includes
Protective Carrying Case with Handles for Hanging
Material
Polyethylene
Standards
Helps with EPA Hazardous Waste Discharges 40 CFR 263.36
Supports SPCC Compliance
Yes
Shape
Circle
Spill Capacity, gal.
66 gal
Recycled Content (%)
No Recycled Content
Sidewall Type
Auto-Rising
Series
Ultra
Supports NPDES Compliance
Yes
Indoor/Outdoor Use
Outdoor
Sidewall Support Material
Steel/Polyethylene
Product Type
Containment Pool
Includes Wellhead Hood
No

Description

Collapsible Containment Pool, Bottom Diameter 53 in, Color Yellow, Height 12 in, Includes Protective Carrying Case with Handles for Hanging, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length Not Applicable, Material Polyethylene, Material Thickness 10 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Circle, Sidewall Support Material Steel/Polyethylene, Sidewall Type Auto-Rising, Product Type Containment Pool, Spill Capacity, gal. 66 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.