Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Containment Sump, 360 gal Spill Capacity, 1 Drums, 2000 lb. Load Capacity, Polyethylene

  • Mfr # 2800

  • Zoro # G8524162


product price: $607.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
44 in
Length
85 in
Height
29 in
Dimensions
85 in x 44 in x 29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800
Zoro #
G8524162
UPC #
808416028003
Country of Origin
United States

Dimensions

Width
44 in
Length
85 in
Height
29 in
Dimensions
85 in x 44 in x 29 in
Bottom Inside Widths
31 in
Bottom Inside Dimensions
71 in x 31 in
Bottom Inside Lengths
71 in

Details

Item
Containment Sump
Color
Black
For Number of 55 gal. Drums
1
Load Capacity
2000 lb.
Material
Polyethylene
Includes
Grating
Standards
Helps comply with EPA 40 CFR 264.175, SPCC 40CFR 112
Spill Capacity, gal.
360 gal
Covered/Uncovered
Uncovered
Spill Capacity
275 gal
Spill Containment Opening Type
No Cover
Opening Type
No Doors
For Use With Container Type/Spill Capacity
Horizontal Tank 360 gal Capacity
Includes Drain
No
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Sump Material
Polyethylene
For Container Type
Horizontal Tanks
Product Type
Containment Sump
Supports SPCC Compliance
Yes
Forklift Pockets
No Pocket
Manufacturer Warranty
5 yr
For Use With Standard Fork
No
Indoor/Outdoor Use
Outdoor
"Spill Capacity
360 gal

Description

Containment Sump, Bottom Inside Dimensions 71 in x 31 in, Bottom Inside Length 71 in, Bottom Inside Width 31 in, Color Black, Dimensions 85 in x 44 in x 29 in, Includes Drain No, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 360 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 29 in, Indoor/Outdoor Use Outdoor, Product Type Containment Sump, Length 85 in, Manufacturer Warranty 5 yr, Sump Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.