Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Containment Sump, 400 gal Spill Capacity, 1 Drums, Polyethylene

  • Mfr # 2850

  • Zoro # G7337185


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
48 in
Length
102 in
Spill Capacity
400 gal
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850
Zoro #
G7337185
UPC #
808416028508
Country of Origin
United States

Dimensions

Width
48 in
Length
102 in
Height
24 in
Dimensions
102 in x 48 in x 24 in
Bottom Inside Widths
48 in
Bottom Inside Lengths
102 in

Details

Item
Containment Sump
Color
Black
Spill Capacity
400 gal
For Number of 55 gal. Drums
1
Material
Polyethylene
Includes
Folded Units and L-Brackets
Spill Capacity, gal.
400 gal
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Type
275 Flexible Model Without Drain
Opening Type
No Doors
Supports SPCC Compliance
Yes
Includes Drain
No
For Container Type
Horizontal Tanks
Recycled Content (%)
No Recycled Content
Sump Material
PVC
Forklift Pockets
No Pocket
Indoor/Outdoor Use
Outdoor
For Use With Container Type/Spill Capacity
Horizontal Tank 400 gal Capacity
Product Type
Containment Sump
For Use With Standard Fork
No
Supports EPA Compliance
40 CFR 264.175
"Spill Capacity
400 gal

Description

Containment Sump, Bottom Inside Length 102 in, Bottom Inside Width 48 in, Color Black, Dimensions 102 in x 48 in x 24 in, Includes Drain No, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 400 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 24 in, Includes Folded Units and L-Brackets, Indoor/Outdoor Use Outdoor, Product Type Containment Sump, Length 102 in, Sump Material PVC, For Number of 55 gal. Drums 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.