Zoro Homepage

Containment Sump, 93 gal Spill Capacity, 1,500 lb Load Capacity, Polyethylene

  • Mfr # 2420

  • Zoro # G7940755


product price: $545.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
37 3/4 in
Length
37 3/4 in
Spill Capacity
93 gal
Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2420
Zoro #
G7940755
UPC #
808416024203
Country of Origin
United States

Dimensions

Width
37 3/4 in
Length
37 3/4 in
Height
6 1/4 in
Dimensions
37 3/4 in x 37 3/4 in x 6 1/4 in
Bottom Inside Lengths
28 1/2 in
Bottom Inside Widths
28 1/2 in
For Flammable Cabinet Size
1-Drum Vertical Cabinets
Bottom Inside Dimensions
28 1/2 in x 28 1/2 in

Details

Item
Containment Sump
Color
Yellow
Spill Capacity
93 gal
Load Capacity
1,500 lb
Material
Polyethylene
Includes
Sump and Bladder Attachment
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
93 gal
For Use With
Drum Vertical Safety Cabinets
Opening Type
No Doors
Supports SPCC Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Product Type
Containment Sump
For Use With Container Type/Spill Capacity
Safety Cabinet 93 gal Capacity
For Container Type
Safety Cabinet
Recycled Content (%)
No Recycled Content
Sump Material
Polyethylene
For Use With Standard Fork
No
Manufacturer Warranty
5 yr
Indoor/Outdoor Use
Outdoor
Forklift Pockets
No Pocket
Includes Drain
No
Type
1-Drum Model
"Spill Capacity
93 gal

Description

Containment Sump, Bottom Inside Dimensions 28 1/2 in x 28 1/2 in, Bottom Inside Length 28 1/2 in, Bottom Inside Width 28 1/2 in, Color Yellow, Dimensions 37 3/4 in x 37 3/4 in x 6 1/4 in, Includes Drain No, For Container Type Safety Cabinet, For Flammable Cabinet Size 1-Drum Vertical Cabinets, For Use With Container Type/Spill Capacity Safety Cabinet 93 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 6 1/4 in, Includes Sump and Bladder Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.