Containment Sump, 360 gal Spill Capacity, 1 Drums, 2000 lb. Load Capacity, Polyethylene

  • Mfr # 2801

  • Zoro # G8524153


product price:  $584.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
44 in
Length
85 in
Height
29 in
Dimensions
85 in x 44 in x 29 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2801
Zoro #
G8524153
UPC #
808416028010
Country of Origin
United States

Dimensions

Width
44 in
Length
85 in
Height
29 in
Dimensions
85 in x 44 in x 29 in
Bottom Inside Widths
31 in
Bottom Inside Lengths
71 in
Bottom Inside Dimensions
71 in x 31 in

Details

Item
Containment Sump
Color
Black
For Number of 55 gal. Drums
1
Load Capacity
2000 lb.
Material
Polyethylene
Includes
Drain
Standards
Helps comply with EPA 40 CFR 264.175, SPCC 40CFR 112
Spill Capacity, gal.
360 gal
Spill Capacity
275 gal
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Opening Type
No Doors
Recycled Content (%)
No Recycled Content
For Use With Container Type/Spill Capacity
Horizontal Tank 360 gal Capacity
Indoor/Outdoor Use
Outdoor
Includes Drain
Yes
For Use With Standard Fork
No
For Container Type
Horizontal Tanks
Product Type
Containment Sump
Sump Material
Polyethylene
Supports EPA Compliance
40 CFR 264.175
Forklift Pockets
No Pocket
Supports SPCC Compliance
Yes
Manufacturer Warranty
5 yr
"Spill Capacity
360 gal
For Use With Mfr. Model Number
9935

Description

Containment Sump, Bottom Inside Dimensions 71 in x 31 in, Bottom Inside Length 71 in, Bottom Inside Width 31 in, Color Black, Dimensions 85 in x 44 in x 29 in, Includes Drain Yes, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 360 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 29 in, Includes Drain, Indoor/Outdoor Use Outdoor, Product Type Containment Sump, Length 85 in, Manufacturer Warranty 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.